Shop All Automotive Specialized Tools
Liquivac
Portable Oil Changing Unit, Teal Green
Mfr # 2000LV
Zoro # G0304491
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Hoses Sprout, Pitch Clamp
- Type Portable
- Color Green
- Width (In.) 7 in
- For Use With Cars, Trucks and Other Large Vehicles
Product Information
- Brand Liquivac
- MFR # 2000LV
- Zoro # G0304491
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Width (In.) | 7 in |
Length (In.) | 17 7/8 in |
Compressed Air Inlet Size (In.) | 2 in |
Height (In.) | 10 7/8 in |
Overall Depth | 5 in |
Overall Height | 10 7/8 in |
Inlet Connection Size | 2 in |
Overall Width | 7 in |
Hose Length | 5 ft |
Overall Length | 17 7/8 in |
Description
Oil Changing Unit, Product Type Oil Changing Unit, Fluid Type Antifreeze, Detergents, Engine Oil, Mild Chemicals, Oil, Transmission Fluid, Water, Hose Length 5 ft, Reservoir Capacity 2 gal, Overall Length 17 7/8 in, Overall Depth 5 in, Overall Width 7 in, Overall Diameter Not Applicable, Overall Height 10 7/8 in, Power Source Manual, Capabilities Brake Bleeding, Evacuating, Color Green, Compatible Vehicle Type Boats, Cars, Trucks, Includes (2) Hoses Sprout, Pitch Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 55 gal Gear Oil Drum 320 ISO Viscosity, 90W SAE, Yellow (MSF1436001)
- WEATHER GUARD (KIT)WHITE STEEL 3 PC FS VAN SAFARI RACK (210-3)
- PYLE Pontoon Boat Cover, PCVHP661 (PCVHP661)
- MEGUIARS HYBRID CERAMIC DETAILER 26 FL OZ (MGG-200526)
- LIQUIVAC Oil Changing Unit, Portable, Sky Blue (2005LV)
- MARTIN TOOL Body & Fender Repair Tool Sets, MARTIN TOOLS 647K (647K)
- LISLE Separator Set, Ball Joint/Tie Rod/Pitman (41500)
- LISLE Extended Thermostat Gasket Remover (22500)
- BRITE STAR 22 oz Black Streak Remover (ST324044)
- LISLE Torx Tamperproof Bit, T-20, 1/4" Hex (26030)
- ACCESS TOOLS Car Opening Set, Super Pro, 55 pcs. (SPRO)
- Liquivac Service & Shop Tools