Shop All Fuel Transfer Accessories
Liquidynamics
Suction Tube, HDPE, 5/8" dia., 32" L
Mfr # 195206-32
Zoro # G5894640
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32"
- Material HDPE
- For Use With Mfr. No. 195206B
- Diameter 5/8"
- Application Diesel Exhaust Fluid
Product Information
- Brand Liquidynamics
- MFR # 195206-32
- Zoro # G5894640
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 32" |
Diameter | 5/8" |
Suction Tube Length | 32 in |
For Container Size | 55 gal |
Suction Tube Length - Maximum | 32 in |
Description
Suction Tube, Suction Tube ID 5/8 in, Suction Tube Material HDPE, DEF R, Deionized Water R, Isopropanol R, Kerosene X, Food Grade No, Acetic Acid -20 pct R, Acetone X, Ammonia - Liquid R, Ammonium Hydroxide R, Anhydrous Ammonia R, Antifreeze Coolant R, Automatic Transmission Fluid R, Biodiesel X, Bleach R, Brake Fluid X, Calcium Chloride R, Concentrated Nitric Acid X, Cyclohexane X, Diesel Fuel X, E85 X, Chromic Acid -5 pct X, Citric Acid -50 pct R, Ethanol R, Ethyl Acetate R, Ethylene Glycol R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, SCFM/L/SEC 2-20/ 1-9 (H271A-020)
- BELL & GOSSETT Hydronic Circulating Pump, 2 hp, 115/208-230, 1 Phase, Flange Connection (179279LF)
- BELL & GOSSETT Union, Pipe Size (In.) 3/4 NPT, PK2 (113202LF)
- DAYTON Oil Pressure Gauge with O-Ring (PP06011032G)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 40 in. L (195205-40)
- LIQUIDYNAMICS Gravity Hose Kit, EPDM, 2in. NPTF, 12 ft. L (950390-12M)
- LIQUIDYNAMICS Coupler, 1 in. Dia., 2 in. W, 6 in. H (195205F)
- LIQUIDYNAMICS Adapter, 2" Female Buttress x 2" MNPT (560102)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 39" L (195207-39)
- LIQUIDYNAMICS Coupler, 2-1/2 in. Dia., 2-1/2 in. W (195207A)
- ZEELINE Hose Assembly, 8 ft. (2178)
- Liquidynamics Fuel Transfer Accessories