Shop All Fuel Transfer Accessories
Liquidynamics
Suction Tube, 5/8 in. Dia., 46 in. L
Mfr # 195205-46
Zoro # G4022238
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 46"
- For Use With Mfr. No. 195205B
- Max. Liquid Temp. 86 Degrees F
- Adapter Material Polypropylene
- DEF Compatible Yes
Product Information
- Brand Liquidynamics
- MFR # 195205-46
- Zoro # G4022238
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 46" |
Height | 46" |
Manufacturers Warranty Length | 30 days |
Diameter | 5/8" |
Width | 1", 1-45/64" |
Suction Tube Length | 46 in |
For Container Size | 330 gal |
Suction Tube Length - Maximum | 46 in |
Description
Suction Tube, Suction Tube ID 1 in, Suction Tube Material Polypropylene, DEF R, Deionized Water R, Isopropanol R, Kerosene X, Food Grade No, Acetic Acid -20 pct R, Acetone X, Ammonia - Liquid R, Ammonium Hydroxide R, Anhydrous Ammonia R, Antifreeze Coolant R, Automatic Transmission Fluid R, Biodiesel X, Bleach R, Brake Fluid X, Calcium Chloride R, Concentrated Nitric Acid X, Cyclohexane X, Diesel Fuel X, E85 X, Chromic Acid -5 pct X, Citric Acid -50 pct R, Ethanol R, Ethyl Acetate R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 130 ft. Max. Head (6BF1M9B0)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, SS, Bypass (PA 411)
- DAYTON 1/4 HP 1-1/4" F Plug-In Utility Pump 120V AC No Switch Included (11C685)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 10' (FSW2-DNPN-10)
- LIQUIDYNAMICS Coupler, 4 Pin, SS, 3/4 In. Hose Barb (195205D)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" NPS, 2" dia. (195207B)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 39" L (195207-39)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" Male Buttress, 2" dia. (195206B)
- LIQUIDYNAMICS Adapter, 2" Female Buttress x 2" MNPT (560102)
- LIQUIDYNAMICS Coupler, 2-1/2 in. Dia., 2-1/2 in. W (195207A)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 32 in. L (195205-32)
- Liquidynamics Fuel Transfer Accessories