Shop All Machine Tool Coolant Pumps
Liquidynamics
Oil Pump, 3" Air Motor, Cap. 275 gal.
Mfr # TOA22R25ENQRAFR2
Zoro # G3782830
product price: $2,099.99
/ea
Free Shipping & Returns
$2,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet (In.) 1/4 FNPT
- Type Air Operated
- Max. Output 4 gpm
- Capacity Tote Not Included
- Interval Time Between Cycles (Min.) 0.08 min
Product Information
- Brand Liquidynamics
- MFR # TOA22R25ENQRAFR2
- Zoro # G3782830
- Country of Origin United States
- Category Machine Tool Coolant Pumps
Dimensions
Air Motor Size (In.) | 3 in |
Spout Length (In.) | 9 in |
Container Size | Tote Not Included |
Outlet Size | 1/2 in |
Air Inlet Size | 1/4 FNPT |
Air Outlet Size | 1/2 in |
Description
Oil Pump Transfer System, Max. Air Pressure 50 psi, Air Outlet Size 1/2 in, Air Consumption 12 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Solid C-1 Pump Service Kit Flush, C/SC/EPDM; Replaces Alfa Laval Part# 9611922462 (9611922462SP)
- CAMPBELL Tank Fitting Package, Male, Size 1 In. (TFP 51-LF)
- ZEELINE Drum Pump with Non Drip Attachment (D-S1)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 173 psi (1AV-3/4"-7/64)
- LIQUIDYNAMICS Oil Pump, 3-3/4" Air Motor, Cap. 275 gal. (TOA27R50ENQRAFR2)
- LIQUIDYNAMICS Oil Pump, 3-3/4" Air Motor, Cap. 330 gal. (TOB27R50ENQRAFR2)
- GRAYMILLS Coolant Suction Pump, 1/8HP, 230/460V (IMS08-F)
- BE PRESSURE SUPPLY High Pressure Cast Iron Pump, 2", 38 (HP-2013HR)
- FUJI ELECTRIC Pump, Oil Coolant, 1/8hp (VKP-063A-4Z)
- DAYTON Pump, Coolant, 1/25 HP, 115V, 1.3 Amp (4JPG4)
- FUJI ELECTRIC Pump, Oil Coolant (VKP-053A-4Z)
- Liquidynamics Machine Tool Coolant Pumps