Shop All Grease Guns
Liquidynamics
Grease Gun, Lever Handle, 5800 psi, Pipe
Mfr # 500141R
Zoro # G3449065
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk
- Grease Gun Handle Style Lever
- Bulk Capacity 16 oz
- Strokes Per Oz. 21.0
- Max. Operating Pressure 5,800 psi
Product Information
- Brand Liquidynamics
- MFR # 500141R
- Zoro # G3449065
- UPC # 632322003638
- Country of Origin Germany
- Category Grease Guns
Dimensions
Tool Length | 15 in |
Pipe Length | 6 in |
Details
Item | Grease Gun |
Grease Gun Loading Method | Bulk |
Grease Gun Handle Style | Lever |
Nozzle Extension Type | Rigid Pipe |
Bulk Capacity | 16 oz |
Strokes Per Oz. | 21.0 |
Max. Operating Pressure | 5,800 psi |
Volume Per Stroke | 0.047 oz. |
Variable Stroke / Full Stroke | Variable Stroke |
Tube Color | Gray |
Application | Gear Boxes, Small Transmissions, Unions |
Tube Material | Steel |
Includes | Rigid Spout w/4 Jaw Ball Check Coupler |
Features | Handles Flowable Greases and Heavy Oils Without Leakage |
Tether Capable | Tether Capable |
For Use With | Light Oils And Flowable Greases |
Strokes per Oz. | 21 |
Volume per Stroke | 0.047 oz |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Grease Gun, Grease Gun Loading Method Bulk, Grease Gun Handle Style Lever, Nozzle Extension Type Rigid Pipe, Strokes per Oz. 21, Max. Operating Pressure 5,800 psi, Bulk Capacity 16 oz, Pipe Length 6 in, Gray, Tube Material Steel, Tether Style Standard Tool (Accessory Needed for Tethering), Variable Stroke / Full Stroke Variable Stroke, 0.047 oz, Tool Length 15 in, For Use With Light Oils And Flowable Greases, Application Gear Boxes, Small Transmissions, Unions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- CARLISLE 900L100 Synchro-Cog Timing Belt (900L100)
- SPRAYON Food Grade Silicone Lubricant, 55 Gal. (S21055000)
- FESTO Guided Drive DFM-32-40-P-A-GF (DFM-32-40-P-A-GF)
- LIQUIDYNAMICS Grease Gun, Lever Handle, 5800 psi, Hose (500141F)
- LUBRIMATIC Grease Gun, Lever, 16oz Bulk (30-200)
- WESTWARD Mini Grease Gun, Lever Handle, 6000 psi (15F211)
- WESTWARD Grease Gun, Lever Handle, 6000 psi (19XH23)
- MILWAUKEE TOOL CordlessSpeedGrease, 18volt, GunGreaseCoup (2646-21CT, 49-16-2648)
- ASTRO PNEUMATIC Mini Grease Gun, 3 oz Cap, w/Needle Nozzle (101)
- LINCOLN Grease Gun, Lever, Dual 4000 or 7000 psi (1013)
- Liquidynamics Grease Guns