Shop All Funnels & Accessories
Liquidynamics
Funnel, 2.5 Qt, 9 In Dia
Mfr # 810254
Zoro # G4241447
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Total Capacity 2 1/2 qt
- Height 10 in
- Spout Outside Dia. 1 in
- Color White
Product Information
- Brand Liquidynamics
- MFR # 810254
- Zoro # G4241447
- UPC # 632322001382
- Country of Origin Italy
- Category Funnels & Accessories
Dimensions
Height | 10 in |
Spout Outside Dia. | 1 in |
Diameter | 9 in |
Overall Height | 10 in |
Spout Length | 11 in |
Overall Diameter | 9 in |
Mouth Outside Diameter | 9 in |
Spout Outside Diameter | 1 in |
Details
Item | Spout Funnel with Screen |
Material | Polyethylene |
Total Capacity | 2 1/2 qt |
Color | White |
Spout | Flexible |
Includes | Cap, Lid, Screen Filter |
Fluid Capacity | 80 fl oz |
Spout Type | Flexible |
Mouth Shape | Round |
Cover Type | Lid |
Description
Spout Funnel with Screen, Material Polyethylene, Fluid Capacity 80 fl oz, Overall Diameter 9 in, Overall Height 10 in, Spout Outside Diameter 1 in, Spout Length 11 in, Color White, Spout Flexible, Cover Type Lid, Includes Cap, Lid, Screen Filter, Mouth Outside Diameter 9 in, Mouth Shape Round, Spout Type Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-17/32 x 6-9/16 In (PT9196)
- COLE HERSEE Continuous Duty Solenoid 65 Amp 12V UL Listed (24059-08-BP)
- DENSO Windshield Wiper Blade, 160-1217 (160-1217)
- CURT Trailer Hitch, 2" Receiver, Class 4,14012 (14012)
- PIG Drum Funnel, Steel, 15-5/8 in. H, Black (DRM1211-BK)
- JUSTRITE Drum Funnel, Flammables (28681)
- JUSTRITE Drum Funnel, Nonflammables (28680)
- LIQUI MOLY Measuring cup set, 1 pc, 7804 (7804)
- NORPRO Canning Funnel (607)
- S & K PRODUCTS S & K Products 590 8QT Heavy Duty Funnel (147168)
- FUNNEL KING Polypropylene, 4 oz., 3", Black, 1/4" (32040)
- Liquidynamics Funnels & Accessories