Shop All Hand Drum Pumps
Liquidynamics
DEF Transfer Pump, Dispenses 9 gpm, 115VAC
Mfr # DC15H20XAPC8RSV
Zoro # G4573199
original price:
$1,888.50
20% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,506.99
Free 30-Day Returns
Key Features
- Suction Tube Length 48 in
- For Media Type Acetic Acid, Ammonium Hydroxide, Antifreeze, Bleach, Citric Acid, DEF, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Isopropanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfite, Water
- For Container Size 55 gal, 275 gal, 330 gal
- Max. Flow Rate 8 gpm
- Max. Viscosity 10 cps
Product Information
- Brand Liquidynamics
- MFR # DC15H20XAPC8RSV
- Zoro # G4573199
- Country of Origin Italy
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 48 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Hose Length | 20 ft |
Overall Height | 36" |
Cord Length | 54 in |
Overall Length | 40 in |
Manufacturers Warranty Length | 2 yr. Pump, 1 yr. Dispensing System |
Overall Width | 31" |
Inlet Size | 3/4" |
Outlet Size | 3/4" Barb |
Hose Dia. | 3/4" |
Hose Inside Dia. | 3/4 in |
Hose Outside Dia. | 1 in |
Height Above Container | 4 in |
Spout Length | 6 in |
Spout Discharge Size | 3/4 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Head Pressure 23 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 23 psi, For Use With Anti-Freeze, Clean Water, Diesel Exhaust Fluid, Rated Voltage 115V AC, Suction Tube OD 1 in, Hose Length 20 ft, Suction Tube Length 48 in, Cord Length 54 in, Includes Bung Adapter No, Runs Dry Yes, Nozzle Operation Automatic, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fill-Rite FRHMN100S Manual Nozzle with Hook, 1 in FNPT, Minimal, Aluminum (FRHMN100S/N100UMN)
- JACKEL 2 in. D X 2 in. D PVC Sewage Check Valve (2GPFF)
- GPI Rotary Pump (RP-10-UL)
- FLUKE Test Pump, Hydraulic, 0 To 10K PSI (FLUKE-700HTP-2)
- LIQUIDYNAMICS Drums Cart System, 115VAC, 1/10 HP, 60 Hz (51009C-S9MG)
- LIQUIDYNAMICS Air Drum Pump, 1" Inlet, 4 gpm Max. Flow (21094-S32)
- LIQUIDYNAMICS Hand Drum Pump, Rotary, SS Adptr, 3/4in Dia (10036)
- LIQUIDYNAMICS Hand Drum Pump, Rotary, PP Adptr, 3/4in Dia (10035)
- LIQUIDYNAMICS Hand Drum Pump, Lever, 3/4 in. FNPT Intel (560008V-12M)
- ZORO SELECT Hand Operated Drum Pump, 2 gpm, 24" H (4007-HF)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT24)
- Liquidynamics Hand Drum Pumps