Shop All Fuel Transfer Accessories
Liquidynamics
Coupler, 4 Pin, SS, 3/4 In. Hose Barb
Mfr # 195205D
Zoro # G3728000
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 33101, 33102, 33115-S2MG, 33115-S2AG, 33115-S1MG, 33115-S1AG, 51009C-S9MG, 51009C-S9AG, 970027-02MG, 970027-02AG, 970027-06MG, 970027-06AG
- Wetted Materials EPDM, Stainless Steel
- Adapter Type 3/4" Hose Barb
- Agency Compliance ISO222241-3
- Hose Inside Dia. 3/4 in
Product Information
- Brand Liquidynamics
- MFR # 195205D
- Zoro # G3728000
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Hose Inside Dia. | 3/4 in |
Threaded Connection Size | 3/4 in |
Tote Connection Size | 1 7/8 in |
Details
Item | Coupler |
For Use With | Mfr. No. 33101, 33102, 33115-S2MG, 33115-S2AG, 33115-S1MG, 33115-S1AG, 51009C-S9MG, 51009C-S9AG, 970027-02MG, 970027-02AG, 970027-06MG, 970027-06AG |
Wetted Materials | EPDM, Stainless Steel |
Adapter Type | 3/4" Hose Barb |
Agency Compliance | ISO222241-3 |
Seal Material | EPDM |
Outlet Angle | 0 Degrees |
Diesel Exhaust Fluid Compatible | Yes |
Compatible Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Citric Acid 50%, Ethyl (Ethanol), Isopropyl (Isopropanol), Antifreeze (Coolant), Ethylene Glycol, Glycerin, Sodium Bicarbonate (10%), Formaldehyde 40%, Formaldehyde, Ammonium Hydroxide, Sodium Hypochlorite/Bleach (to 20%), Potassium Hydroxide (50%), Fresh Water, Salt Water, Deionized Water, Sodium Bisulfite, DEF |
Max. Fluid Temp. | 150 Degrees F |
Body Material | Stainless Steel |
For Media Type | Acetic Acid, Citric Acid, Ethanol, Isopropanol, Antifreeze, Ethylene Glycol, Glycerin, Sodium Bicarbonate, Formaldehyde, Ammonium Hydroxide, Bleach, Potassium Hydroxide (50%), Water, Sodium Bisulfite, DEF |
Threaded Connection Type | Hose Barb |
Min. Fluid Temp. | 17 Degrees F |
Not Recommended Chemicals | Acetic Acid 80%, Chromic Acid 5%, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (to 10%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Acetone, Methyl Ethyl Ketone (MEK), Methyl (Methanol), Calcium Chloride, Cyclohexane, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent (Mineral Spirits), Diesel Fuel, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Ethyl Acetate, Biodiesel, Hydrazine, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Lacquer Thinners, Toluene, Xylene, Motor Oil, Methyl Chloride, Sodium Bisulfate, Trichlorethylene (50%), E85, Anhydrous Ammonia, Ammonia (Liquids), Automatic Transmission Fluid, Brake Fluid, Fertilizers, Fungicides, Herbicides, Lithium Grease, Naphtha, Paint, Paint Thinner, Pesticides, Turpentine, Windshield Washer Fluid |
Max. Operating Pressure | 100 psi |
Grease | NT |
Gear Lube | NT |
Description
Coupler, Body Material Stainless Steel, Seal Material EPDM, Tote Connection Size 1 7/8 in, Threaded Connection Size 3/4 in, Threaded Connection Type Hose Barb, Hose Inside Dia. 3/4 in, Max. Fluid Temp. 150 Degrees F, Min. Fluid Temp. 17 Degrees F, Max. Operating Pressure 100 psi, Outlet Angle 0 Degrees , Diesel Exhaust Fluid Compatible Yes, Wetted Materials EPDM, Stainless Steel, Agency Compliance ISO222241-3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON 1/2 HP PP Magnetic Drive Pump 208-230/460V 1" FNPT (DB6HP-M227)
- MADISON SPST Liquid Level Switch Selectable 240 VAC 100 PSI (M8000)
- DAYTON Steam Operated, Cast Iron, Jet (5NAP3)
- GOULDS WATER TECHNOLOGY Standard Shaft Seal (10K10)
- LIQUIDYNAMICS Adapter, 2" Female Buttress x 2" MNPT (560102)
- LIQUIDYNAMICS Gravity Hose Kit, EPDM, 2in. NPTF, 12 ft. L (950390-12M)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" Male Buttress, 2" dia. (195206B)
- LIQUIDYNAMICS DEF Nozzle, 12-1/4 in. L, Manual, 10 psi (100389M)
- LIQUIDYNAMICS Coupler, 1 in. Dia., 2 in. W, 6 in. H (195205F)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 46" L (195206-46)
- PIUSI Hose Tail 90 deg. Adapter, 3" L (F15484000)
- Liquidynamics Fuel Transfer Accessories