Shop All Fuel Transfer Accessories
Liquidynamics
Coupler, 2-51/64 in. Dia., 3-45/64 in. W
Mfr # 195206A
Zoro # G4022299
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 33101, 33102, 33115-S2MG, 33115-S2AG, 33115-S1MG, 33115-S1AG, 51009C-S9MG, 51009C-S9AG, 970027-02MG, 970027-02AG, 970027-06MG, 970027-06AG
- DEF Compatible Yes
- Adapter Material 316 Stainless Steel
- Height 2-45/64"
- Wetted Materials EPDM, Stainless Steel
Product Information
- Brand Liquidynamics
- MFR # 195206A
- Zoro # G4022299
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Height | 2-45/64" |
Manufacturers Warranty Length | 30 day |
Diameter | 2-51/64" |
Width | 3-45/64" |
Hose Inside Dia. | 3/4 in |
Threaded Connection Size | 3/4 in |
Tote Connection Size | 1 7/8 in |
Description
Coupler, Body Material Stainless Steel, Seal Material EPDM, Tote Connection Size 1 7/8 in, Threaded Connection Size 3/4 in, Threaded Connection Type Hose Barb, Hose Inside Dia. 3/4 in, Max. Fluid Temp. 150 Degrees F, Min. Fluid Temp. 17 Degrees F, Max. Operating Pressure 100 psi, Outlet Angle 0 Degrees , Diesel Exhaust Fluid Compatible Yes, Wetted Materials EPDM, Stainless Steel, Agency Compliance ISO222241-3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MC1F2H0)
- SUPERIOR 1 HP Stainless Steel Sprinkler Pump (96110)
- ARO Repair Kit, RK2340-12 (RK2340-12)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Gph Water (RMC-134-SSV)
- LIQUIDYNAMICS Suction Tube, HDPE, 5/8" dia., 46" L (195206-46)
- LIQUIDYNAMICS Adapter, 2" Female Buttress x 2" MNPT (560102)
- LIQUIDYNAMICS Coupler, 2-1/2 in. Dia., 2-1/2 in. W (195207A)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" Male Buttress, 2" dia. (195206B)
- LIQUIDYNAMICS Gravity Hose Kit, EPDM, 2in. NPTF, 25 ft. L (950390-25M)
- LIQUIDYNAMICS Gravity Hose Kit, EPDM, 2in. NPTF, 12 ft. L (950390-12M)
- APACHE Fuel Swivel, 1" MPT x 1" FPT (99000234)
- Liquidynamics Fuel Transfer Accessories