Shop All Fuel Transfer Accessories
Liquidynamics
Coupler, 2-1/2 in. Dia., 2-1/2 in. W
Mfr # 195207A
Zoro # G4022280
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 33101, 33102, 33115-S2MG, 33115-S2AG, 33115-S1MG, 33115-S1AG, 51009C-S9MG, 51009C-S9AG, 970027-02MG, 970027-02AG, 970027-06MG, 970027-06AG
- Height 6-13/32"
- DEF Compatible Yes
- Diameter 2-1/2"
- Adapter Material Polypropylene
Product Information
- Brand Liquidynamics
- MFR # 195207A
- Zoro # G4022280
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Height | 6-13/32" |
Diameter | 2-1/2" |
Manufacturers Warranty Length | 30 day |
Width | 2-1/2" |
Hose Inside Dia. | 3/4 in |
Tote Connection Size | 1 3/8 in |
Threaded Connection Size | 3/4 in |
Description
Coupler, Body Material Polypropylene, Seal Material EPDM, Tote Connection Size 1 3/8 in, Threaded Connection Size 3/4 in, Threaded Connection Type Hose Barb, Hose Inside Dia. 3/4 in, Max. Fluid Temp. 150 Degrees F, Min. Fluid Temp. 17 Degrees F, Max. Operating Pressure 100 psi, Outlet Angle 0 Degrees , Diesel Exhaust Fluid Compatible Yes, Wetted Materials EPDM, Polypropylene, Agency Compliance ISO222241-3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces GRUNDFOS CBS, INC. 91868269 (91868269SP)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 044 Gpm Water (RMC-143)
- FINISH THOMPSON Head, PP, Blue (107071-1)
- DANNER 2400 GPH Supreme AquaMag Pump. Foam Pre-Filter. 10' power cord. (2740)
- LIQUIDYNAMICS Drum Valve, 4 Pin, SS, 2In. Female Buttress (195205B)
- LIQUIDYNAMICS DEF Nozzle, 16-3/4 in. L, Auto, 10 psi, SS (100389AG)
- LIQUIDYNAMICS DEF Nozzle, 6 in. L, Auto, Polyethylene (100389PA)
- LIQUIDYNAMICS Drum Valve, HDPE, 2" Male Buttress, 2" dia. (195206B)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 40 in. L (195205-40)
- LIQUIDYNAMICS Gravity Hose Kit, EPDM, 2in. NPTF, 25 ft. L (950390-25M)
- DAYTON Tube, Drum Pump (5UWF6)
- Liquidynamics Fuel Transfer Accessories