Shop All Lubricants
This Product is Discontinued
Liquid Wrench
Silicone Spray, Aerosol Can, 5.5 oz. (Discontinued)
Mfr # M906
Zoro # G3593624
This Product is Discontinued
Key Features
- NSF Rating Not Rated
- Container Size 5.5 oz.
- VOC Content 58.17%
- Flash Point 125 Degrees F
- Specific Gravity 0.81
Product Information
- Brand Liquid Wrench
- MFR # M906
- Zoro # G3593624
- UPC # 078698217376
- Country of Origin Unknown
- Category Lubricants
Dimensions
Container Size | 5.5 oz. |
Details
NSF Rating | Not Rated |
VOC Content | 58.17% |
Item | Silicone Spray |
Flash Point | 125 Degrees F |
Specific Gravity | 0.81 |
Lubricant NSF Rating | Not Rated |
Sub-Category | General Purpose Lubricants |
Container Type | Aerosol can |
Net Weight | 5.5 oz. |
Color | Clear |
Description
Container Size 6 oz, NSF Rating Not Rated, VOC Content 58.17 Percent, Flash Point 125 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.