Shop All Greases & Lubricants
Liquid Wrench
Multipurpose Grease, 2 NLGI Grade
Mfr # L616
Zoro # G3880701
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Dropping Point None
- NLGI Grade 2
- Color White
- Max. Operating Temp. 115 Degrees F
Product Information
- Brand Liquid Wrench
- MFR # L616
- Zoro # G3880701
- UPC # 078698120621
- Country of Origin United States
- Category Greases & Lubricants
Dimensions
Container Size | 10.2 oz |
Details
Item | Multipurpose Grease |
Container Type | Aerosol Can |
Dropping Point | None |
NLGI Grade | 2 |
Color | White |
Max. Operating Temp. | 115 Degrees F |
Grease Container | Aerosol Can |
Base Oil | Mineral |
Min. Operating Temp. | 35 Degrees F |
Application | General Purpose Bearings, O-Ring Seals, Valves |
Four-Ball Wear | Not Specified |
Flash Point | 104 Degrees F |
Specific Gravity | 0.88 |
Timken OK Load | Not Specified |
Grease Thickener | Lithium |
Lubricant Additives | Petroleum Distillates |
Grease Color | White |
NSF Rating | Not Rated |
Product Type | Multipurpose Grease |
NLGI Viscosity Grade | 2 |
Minimum Operating Temperature | 35 Degrees F |
Maximum Operating Temperature | 115 Degrees F |
Thickener | Lithium |
Description
Multipurpose Grease,2 NLGI Grade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Belt For Bluebird 337, Dayco L537, Exmark 1-403018 Lawn Mowers (258-037)
- RULE Replacement Strainer Base f/Round 300-1100gph Pumps (275)
- TOW-ALL Liftall Tsen150 X 20 Ft Red Eye / Eye (TSEN150X20)
- GRAYMILLS Gloves(1 Left/1 Right), PR (605-27346)
- FLOTOOL Portable Fuel Filter (F3NC)
- CRC 3.3 oz Di-Electric Grease Tube Opaque White (02085)
- CRC 12 oz. Brake Caliper Grease Tub Black (05353)
- MAG 1 1 gal Gear Oil Container Brown (MAG00826)
- U-VIEW ULTRAVIOLET SYSTEMS Cartridge 8oz PAG OIL (46 VISCOSITY) (UV488046P)
- VALVOLINE Bearing Grease, 120 lb. Container Size (VV70181)
- VALVOLINE Valvoline 887344 1 gal 3 Val Synpower FS 75W140 Gear Oil (V10-887344)
- Liquid Wrench Greases & Lubricants