Shop All Penetrants
Liquid Wrench
5.5 oz., Aerosol, Penetrant
Mfr # L106
Zoro # G3896083
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10 oz
- Min. Operating Temp. -20 Degrees F
- Max. Operating Temp. 150 Degrees F
- Series Penetrating Oil
- Flash Point 200 Degrees F
Product Information
- Brand Liquid Wrench
- MFR # L106
- Zoro # G3896083
- UPC # 078698120133
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 10 oz |
Details
Min. Operating Temp. | -20 Degrees F |
Max. Operating Temp. | 150 Degrees F |
Series | Penetrating Oil |
Flash Point | 200 Degrees F |
Lubricant Container | Aerosol Can |
GHS Flammability Rating | Flammable Aerosol (Category 2) |
VOC Content | 0 % |
Lubricant Color | Yellow |
Flammability | Flammable |
50 State VOC Compliant | Yes |
Item | Penetrating Lubricant |
Odorless | Yes |
Lubricant Base Material | Mineral Oil |
NSF Rating | Not Rated |
Operating Temp. Range | -20 Degrees F to 150 Degrees F |
Net Fill | 5.5 oz |
Lubricant Base | Petroleum Distillates |
USDA Certified Biobased Product | No |
Description
Penetrating Lubricant, Liquid Wrench, Penetrating Oil, Net Fill 5.5 oz, Container Size 10 oz, Aerosol Can, Petroleum Distillates, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 150 Degrees F, Not Rated NSF Rating, Yes 50 State VOC Compliant, 0 Percent VOC Content, Yellow, Odorless Yes, Flammable, Flammable Aerosol (Category 2), Flash Point 200 Degrees F, USDA Certified Biobased Product No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Rotary Shaft Seal - Type SC Viton - 90mm ID x 115mm OD x 12mm Thick (OS-SCV-90X115X12)
- WILKERSON Pneumatic Oil Filter, 3/4 In. NPT, 140 cfm (M30-06-M00)
- LINCOLN Fluid Transfer Pump, Polyethylene, 3/8" Inlet (MV7241)
- CONTINENTAL CONTITECH 3/8" ID x 200 ft. PVC Air Hose 300 PSI YL (PLY03830-200)
- LIQUID WRENCH 11 oz., Aerosol, Penetrant (L112)
- KROIL Penetrant (KS132ST)
- SUPCO Penetrant, Synthetic Base, Nonflammable, 8 Oz. (MO44)
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 6PK (AZSK102C6)
- PROTOCHEM LABORATORIES Foaming Corrosion Penetrant With Graphite, 16oz., PK12 (PC-240E)
- TRICK SHOT Biodegradable Penetrating Solvent; Non-Toxic, Non-Flammable, Food Grade, Lubricant, 5-Gal. (TSPL5GAL)
- KROIL 13 Oz. Penetrant with Graphite Aerosol (aka Penephite) Rust-Loosening, Hi Temp, 6PK (AZPH132C6)
- Liquid Wrench Penetrants