Shop All Lubricants
Liquid Wrench
11 oz., Aerosol, Lubricant, Lubricant Film: Wet
Mfr # L212
Zoro # G3894525
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating Not Rated
- Container Size 18 oz
- Lubricant Container Aerosol Can
- Lubricant Base Petroleum Distillates
Product Information
- Brand Liquid Wrench
- MFR # L212
- Zoro # G3894525
- UPC # 078698120256
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 18 oz |
Description
General Purpose Lubricant, Wet, Liquid Wrench, Net Fill 11 oz, Container Size 18 oz, Lubricant Container Aerosol Can, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 115 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 23.32 Percent, Lubricant Color Yellow, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 132 Degrees F, No USDA Certified Biobased Product
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 187" Outside Length, 7/8" Top Width, 1 Ribs (C183)
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 1/4" Std Hose Barb Brass (XIC1414BB6-B10-P)
- LEGACY MFG. CO. Legacy Mfg. Co. LEG-RP900375BS Reuse End Ball Swivel - 0.37 (LEG-RP900375BS)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (P208-01A)
- LIQUID WRENCH 8 oz., Aerosol, Lubricant (LMP8)
- LIQUID WRENCH 11 oz., Aerosol, Lubricant, VOC Content: 58.5 % (M914)
- LIQUID WRENCH 11 oz., Aerosol, Dry Lubricant (L512)
- LIQUID WRENCH ChainWireRope Lube, 11 oz., Aerosol (L711)
- SPRAYWAY S1 Silicone Spray, 20oz (SW292-1)
- LOCTITE Silver Grade Anti-Seize Stick, 504469 (504469)
- TRI-FLOW Superior Lubricant, Aerosol Can, 6 Oz. (TF200050)
- Liquid Wrench Lubricants