Shop All Construction Adhesives
Liquid Nails
Subfloor & Deck Synthetic Rubber Construction Adhesive 28 oz
Mfr # LNP-602 28
Zoro # G205306492
product price: $5.89
/ea
Sold in multiples of 12 for $70.68
$70.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 28 oz
Product Information
- Brand Liquid Nails
- MFR # LNP-602 28
- Zoro # G205306492
- UPC # 22078602740
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 28 oz |
Description
This specially formulated weatherproof grade construction adhesive is effective for exterior and interior uses. It penetrates wet frozen and treated lumber and it's ideal for bonding common building materials to concrete bridging gaps up to 3/8 inch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, DC, DE, MA, MD, ME, NH, NJ, NY, PA, RI, UT, VA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D TAPE FOAM 3/16X3/8"" 17'L (02055)
- DAP Spackling Paste, 1 qt, Pail, White (18746)
- LOCTITE General Adhesives, SUPER BONDER 420 INSTANT ADHESIVE (LOC42061)
- 3M Epoxy Adhesive, DP810 Series, Gray, Pail, 12 PK, 1:01 Mix Ratio, 10 min Functional Cure (810)
- LIQUID NAILS 9OZ LIQ Nails Fuze (LN-2000)
- LIQUID NAILS All Purpose Adhesive, Fuze*It Series, Gray, 9 oz, Cartridge (LN-2000)
- LIQUID NAILS Ultra Quick Grip Synthetic Elastomeric Polymer Construction Adhesive 10 oz (LN-990 10)
- LIQUID NAILS Drywall Acrylic Latex Construction Adhesive 28 oz (DWP-24)
- LIQUID NAILS Heavy Duty Solvent Based Construction Adhesive 10 oz (LN-901 10)
- LIQUID NAILS Adhesive Landscape Block 10Oz (LN-905)
- LOCTITE All Purpose Glue, White, 9 oz, Bottle (2032666)
- Liquid Nails Construction Adhesives