Shop All Spray Paint
Liquid Nails
Popcorn Ceiling Texture
Mfr # 4575
Zoro # G902676881
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Textured Spray Paint
- Net Weight 14 oz
- Paint and Primer Surface Material Ceilings
- Paint Sub-Brand Pro Grade
Product Information
- Brand Liquid Nails
- MFR # 4575
- Zoro # G902676881
- UPC # 41072045759
- Country of Origin Unknown
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Textured Spray Paint |
Net Weight | 14 oz |
Paint and Primer Surface Material | Ceilings |
Paint Sub-Brand | Pro Grade |
Description
Ceiling texture repair using traditional methods like a hopper gun or compressor is messy and time-consuming. New Homax Pro Grade Ceiling Texture saves you time, while providing the flawless finish your clients demand. Delivers an invisible repair in less time. Homax Pro Grade Ceiling Texture, 14 oz. provides up to 4x the coverage of our previous aerosol ceiling texture products. The new trigger makes texture application easier and less cumbersome. With improved control to feather and blend an invisible repair. Homax Pro Grade delivers fast, professional results. The new Professional Formulation matches polystyrene and perlite type aggregate for an improved match. Great for professional contractors, property managers, commercial property maintenance and painters.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE BLACK PRIMER 16oz CAN (TM98-16)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (R205)
- ENCORE PLASTICS Paint Pail Plstc W Hndl 10Qt (20325)
- RUST-OLEUM Rust-Oleum Touch n Tone Gloss Black Spray Paint 10 oz (55276830)
- LIQUID NAILS Pro Grade Water-Based Knockdown Wall Texture (4565)
- LIQUID NAILS Orange Peel, Orange Peel, 25 oz (4592)
- KRYLON Short Cuts 1/3 Fl Oz Red Pepper Gloss Paint Pen (SCP-903)
- SEYMOUR MIDWEST 20 oz MRO Safety Enamel High Solid Spray Paint, Yellow (SM620-1419)
- GENERAL PAINT Blue, Gloss, 10 oz (527796)
- SEYMOUR MIDWEST Big Rig Professional Coatings Spray Paint, Fleet Red (SM20-1623)
- KRYLON Glitter Blast Diamond Dust Spray Paint 5.75 oz (K03804000)
- Liquid Nails Spray Paint