Shop All Spray Paint
Liquid Nails
Orange Peel, Orange Peel, 25 oz
Mfr # 4592
Zoro # G002676903
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Textured Spray Paint
- Color White
- Net Weight 25 oz
- Coverage 125 sq ft
- Dry Time 30 min
Product Information
- Brand Liquid Nails
- MFR # 4592
- Zoro # G002676903
- UPC # 41072045926
- Country of Origin Unknown
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Textured Spray Paint |
Color | White |
Net Weight | 25 oz |
Coverage | 125 sq ft |
Dry Time | 30 min |
Base Type | Water |
Paint and Primer Surface Material | Walls |
Color Family | Oranges |
Application Method | Spray |
Paint Sub-Brand | Pro Grade |
Finish Texture | Orange Peel |
Description
Pro GradeTM Wall Texture, Pro Grade, Water Based, Orange Peel, Liquid, White, 25 oz, Aerosol Can, Calcium Carbonate, Dimethyl Ether (Propellant), Latex Resin, Talc, Hexylene Glycol and Silica Quartz, Coverage: 125 sq-ft, Curing Time: 30 min to Dry, -42 deg F Flash Point, 1.55 Specific Gravity, Application Method: Spray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Metallic Spray Paint, Bright Gold, Metallic, 11 oz (K01701A77)
- MODERN MASTERS Metallic Paint, WaterBase, Brass, 6 oz (ME289)
- WOOSTER PET Recycled Plastic Paint Bucket Liner, 1 qt, 3 PK (8629)
- RUST-OLEUM 1 gal Traffic Zone Striping Paint, Flat Finish, Black, Water Base (246774)
- LIQUID NAILS Pro Grade Water-Based Knockdown Wall Texture (4565)
- RUST-OLEUM Weathered Wood, Flat, 12 oz (285217)
- TOUGH COAT ADVANCED Spray Paint (K00379008)
- KRYLON Short Cuts Red Pepper High Gloss 1 Fl. Oz. Hobby Paint (SCB-005)
- KRYLON 238320 UV-Resistant Acrylic Coating Aerosol Spray-Clear-11 Ounces (KR379415)
- RUST-OLEUM Textured Spray Paint, Aged Iron, Textured, 12 Oz (223525)
- SPRAYMAX 2K Glamour High Gloss Aerosol Paint (SPM-3680061)
- Liquid Nails Spray Paint