Shop All Spray Paint
Liquid Nails
Oil-Based Orange Peel Wall Texture
Mfr # 4050
Zoro # G402676855
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Textured Spray Paint
- Coverage 125 sq ft
- Dry Time 30 min
- Base Type Oil
- Paint and Primer Surface Material Walls
Product Information
- Brand Liquid Nails
- MFR # 4050
- Zoro # G402676855
- UPC # 41072040501
- Country of Origin Unknown
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Textured Spray Paint |
Coverage | 125 sq ft |
Dry Time | 30 min |
Base Type | Oil |
Paint and Primer Surface Material | Walls |
Color Family | Oranges |
Finish Texture | Orange Peel |
Description
An ultra-fast drying, oil-based orange peel/splatter drywall texture designed for the serious handyman, painter or contractor. Pro-size can applies up to 125 sq ft per can and dries in under 30 minutes, allowing the user to quickly complete the job.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Elastomeric Roof Coating, 0.9 gal., White, Base Type: Water (301903)
- MODERN MASTERS Metallic Paint, AcrylicBase, Bronze, 1 gal (ME396)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: White (HT 110-WH)
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (XHD515)
- LIQUID NAILS Pro Grade Water-Based Knockdown Wall Texture (4565)
- LIQUID NAILS Orange Peel, Orange Peel, 25 oz (4592)
- RUST-OLEUM Clear, Matte, 11 oz (267028)
- RUST-OLEUM White, Semi-Gloss, 11 oz (1911-830)
- RUST-OLEUM Textured Spray Paint, Black, Textured, 12 oz (7220830)
- SEM 15123 Color Coat- Sante Fe- Aerosol (SEM-15123)
- PETER KWASNY Peter Kwasny SPM-3680222 Can 2K DTM Primer Gloss Black (SPM-3680222)
- Liquid Nails Spray Paint