Shop All Construction Adhesives
This Product is Discontinued
Liquid Nails
All Purpose Adhesive, Fuze*It Series, White, 5 fl oz, Tube (Discontinued)
Mfr # LN-547
Zoro # G3370390
This Product is Discontinued
Key Features
- Type Multipurpose
- Color White
- Container Size 5 fl oz
- Container Type Tube
- Materials Bonded Brick, Ceramic, Concrete, Drywall, Fabric, Fiberglass, Foam, Glass, Granite, Insulation, Marble, Metal, Plastic, Paper, Rubber, Stone, Wood
Product Information
- Brand Liquid Nails
- MFR # LN-547
- Zoro # G3370390
- UPC # 056198661561
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 5 fl oz |
Size | 5 oz |
Container Size Range | 10.5 fl oz and Under |
Container Size - Adhesives | 5.0 oz |
Description
Construction Adhesive, Adhesive Color White, Application Method No Special Application, Chemical Base Modified Prepolymer, Container Size 5 fl oz, Container Type Tube, Features Acid Free, Bonds Almost Anything, Cold Resistant, Heat Resistant, High Strength, Weather Resistant, Finishing Features Paintable, Sandable, Interior/Exterior Interior/Exterior, Working Time 20 min, Water Resistance Not Water-Resistant, VOC Content Weight 50 g/L, Standards ASTM D4236, Low Odor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.