Shop All Construction Adhesives
Liquid Nails
9OZ LIQ Nails Fuze
Mfr # LN-2000
Zoro # G608019708
original price:
$21.24
7% off
new price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 1.69 oz
Product Information
- Brand Liquid Nails
- MFR # LN-2000
- Zoro # G608019708
- UPC # 56198673380
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 1.69 oz |
Details
Item | Glue |
Color | Clear |
Description
9 OZ, Liquid Nails Fuze, All Surface Construction Adhesive, Formulated With A Proprietary HybridPolymer Blend, 2 Times The Strength Of Fasteners Alone, Bonds Nearly All Materials In Any Weather Conditions, Including Temperatures Ranging From 40 To 300 Degrees On Surfaces That Are Dry, Frozen Or Wet, Features An Instant Grab Technology, While Still Allowing For Repositioning Provides Significantly Faster Strength Development Than Its Competitors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Adhesives/Glues, Beige, 1 gal, Liquid (E7050LMR)
- PROTAPES Cable Path, 30 yd. L x 6 in. W (Cable Path)
- GORILLA GLUE Gorilla Glue Micro 5Grm (103616)
- SEM PRODUCTS CLEAR FAST SET ADHESIVE (SE68442)
- LIQUID NAILS Epoxy Adhesive, Clear, Syringe (LN-903 10)
- LIQUID NAILS 3.5 Gal. FRP Panel Adhesive (FRP310-3.5GAL)
- LIQUID NAILS Construction Adhesive, Fuze*It Series, White, 5 oz, Tube (LN-2000W)
- LIQUID NAILS Construction Adhesive, Heavy Duty Series, Tan, 10 oz, Cartridge (LN-901)
- LIQUID NAILS Polyurethane Polyurethane Construction Adhesive 10 oz (LN-950 10)
- LIQUID NAILS Heavy Duty Acrylic Latex Construction Adhesive 28 oz (LNP-901 28)
- DAP Spray Glue, Off White, 1 Ga (7079800142)
- Liquid Nails Construction Adhesives