Shop All Animal Repellents & Traps
Liquid Fence
Animal Repellent, 1 qt, Granules, 9 3/8in H
Mfr # 85010
Zoro # G704392903
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Active Ingredients Cedarwood Oil, Cornmint Oil
- Form Granules
- Weight 2 lb
- Used For Snakes
- Coverage 1,000 sq ft
Product Information
- Brand Liquid Fence
- MFR # 85010
- Zoro # G704392903
- UPC # 651124750106
- Country of Origin United States
- Category Animal Repellents & Traps
Dimensions
Overall Height | 9 3/8 in |
Overall Length | 5 in |
Overall Width | 5 in |
Container Size | 1 qt |
Overall Depth | 5 in |
Details
Item | Animal Repellent |
Active Ingredients | Cedarwood Oil, Cornmint Oil |
Form | Granules |
Weight | 2 lb |
Used For | Snakes |
Coverage | 1,000 sq ft |
Standards | 29 CFR 1910.1200 FIFRA |
Color | Beige |
For Use On | Ornamentals and Non-edible Plants |
Application Method | Outdoors |
Product Type | Snake Repellent |
Container Type | Container |
Coverage Area | 1,000 sq ft |
Targeted Animals | Non-Poisonous Snakes, Poisonous Snakes |
Indoor/Outdoor Use | Outdoor |
Description
Animal Repellent, Product Type Snake Repellent, Indoor/Outdoor Use Outdoor, Targeted Animals Non-Poisonous Snakes, Poisonous Snakes, Active Ingredients Cedarwood Oil, Cornmint Oil, Coverage Area 1,000 sq ft, Overall Height 9 3/8 in, Form Granules, Overall Width 5 in, Color Beige, Container Size 1 qt, Overall Depth 5 in, Container Type Container, Includes Not Applicable, Standards 29 CFR 1910.1200 FIFRA
Restrictions
- This item has been restricted from sale in the following states: CA, MN, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGAN 6.5" Screw Swing Hanger With 4" Snap Hook - Set of 2 (SWHWD-SCWSH)
- LOGO BRANDS Baltimore Ravens 34oz Native Quencher Bottle (603-S34QB-63)
- MTD Seal-Oil 1.00 Shf (721-04232)
- MTD Cover-Front Axle T (931-10334)
- LIQUID FENCE Animal Repellent, 1 gal, Liquid, 12 in H (70109)
- LIQUID FENCE Deer and Rabbit Repellent Granular, 5 lb (HG-72654)
- LIQUID FENCE 40 Oz. Concentrate Deer & Rabbit Repellent (HG-71136)
- LIQUID FENCE Deer and Rabbit Repellent (HG-70266)
- LIQUID FENCE Deer&Rabbit Repel Rtu Qt (HG-71126)
- LIQUID FENCE Snake Repellent Granular3, Repels Snake (HG-85010)
- SCRAM Deer 2 Lb. Granular Organic Deer Repellent (1004)
- Liquid Fence Animal Repellents & Traps