Shop All Coffee and Tea
Lipton
Tea, Lipton, Decaf, PK72
Mfr # 290
Zoro # G6240440
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Box
- Beverage Flavor Decaffeinated
- Net Weight 0.15 lbs
- Beverage Format Decaffeinated Tea
Product Information
- Brand Lipton
- MFR # 290
- Zoro # G6240440
- UPC # 041000002908
- Country of Origin United States
- Category Coffee and Tea
Details
Item | Tea,Lipton,Decaf,PK72 |
Beverage Package & Style | Box |
Beverage Flavor | Decaffeinated |
Net Weight | 0.15 lbs |
Beverage Format | Decaffeinated Tea |
Description
Tea,Lipton,Decaf,PK72, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Cucina French Oven W/ Lid, Hammered Finish, 15" X 11" X 4", 2 Sq Hndls, 7 Qt (60004HF)
- CARLISLE FOODSERVICE SAN Plastic Tumbler, 20 oz., Blue, PK72 (522054)
- SUPCO Lid Switch Assembly (LP5806)
- INTL ENVIRONMENTAL Actuator Taco 24V Nc Za2494H3 96, #B035-71488512 (B035-71488512)
- LIPTON Tea, Lipton, Regular, PK100 (TJL00291)
- LIPTON Tea Bags, Regular, PK100 (00291)
- LIPTON Tea Bags, Black, 312 Bags, 83 oz Box (73133)
- HIGH BREW COFFEE Cold Brew Coffee + Protein, Creamy Cappuccino, 8 oz Can, 12PK (HBC00560)
- WOLFGANG PUCK Coffee 4 Cup Reg, 150PK (7113115)
- CARIBOU COFFEE Coffee, Caramel Hideaway, 0.34 oz., PK24 (6685)
- THE ORIGINAL DONUT SHOP SNICKERS Flavored Coffee K-Cups, PK24, 24PK (5000367239)
- Lipton Beverages