Shop All Wheel Bolts
Lippert
PRESS-IN WHEEL STUD, 1/2IN-20 UNF X 1.98IN, 0.0617IN KNURL
Mfr # 121803
Zoro # G201111694
product price: $7.85
/ea
Sold in multiples of 10 for $78.50
$78.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-20
- Thread Type UNF
- System of Measurement Inch
Product Information
- Brand Lippert
- MFR # 121803
- Zoro # G201111694
- UPC # 848150010759
- Country of Origin China
- Category Wheel Bolts
Dimensions
Thread Size | 1/2"-20 |
Details
Thread Type | UNF |
Item | Wheel Bolt |
System of Measurement | Inch |
Description
This LIPPERT brand PRESS-IN WHEEL STUD has a thread size of 1/2"-20 and a system of measurement of inch. It has a length of 1.98in and a knurl of 0.0617in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK (M04110.080.0035)
- BOSTITCH FLOORING NAIL 1.5"" 1000P (FLN-150)
- ZORO SELECT Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 20 mm Shoulder Lg, 316 Stainless Steel (STR602M5X20)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 50 PK (M04104.100.0090)
- ARP HONDA WHEEL STUDS (100-7712)
- DORMAN 610-541 9/16-18 Serrated Wheel Stud - 0.682 In. Knurl, 2.9 In. Length (610-541)
- DORMAN 610-132 1/2-20 Serrated Wheel Stud - .650 In. Knurl, 1-5/8 In. Length (610-132)
- DORMAN 610-300 9/16-18 Serrated Wheel Stud - .623 In. Knurl, 2-7/16 In. Length (610-300)
- MOROSO WHEEL STUDS, 12MM X 1.5 X 3.25 IN (46245)
- DORMAN 610-109 1/2-20 Serrated Wheel Stud - .625 In. Knurl, 1-5/8 In. Length (610-109)
- LANG TOOLS 7pc Wheel Stud Thread Restor (2583)
- Lippert Wheel Bolts