Shop All Cordless Impact Tools
Lion Gun
18-Volt 1/2" Torque Wrench
Mfr # LIONGUN-.25
Zoro # G3037391
Free Shipping & Returns
$3,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 4.1Ah
- Corded/Banded Cordless
- Voltage 18V
Product Information
- Brand Lion Gun
- MFR # LIONGUN-.25
- Zoro # G3037391
- Country of Origin United States
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2" Square |
Details
Corded/Cordless | Cordless |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | 4.1Ah |
Corded/Banded | Cordless |
Voltage | 18V |
Includes | 18V Lithium Ion Battery; Battery Charger, 360o-Reaction Arm and Durable Case |
Battery Included | Yes |
Brushless Motor | Yes |
Drive Configuration | Straight |
Free Speed | 8.7 |
Description
Cordless Impact Wrenches, Cordless Impact Wrenches, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 250 ft-lb, Battery Included, Voltage 18 V, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Cordless, Tool Length 10-5/32 In., Tool Weight 7.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Plotter Part-Faber Blade, CB09UA (90-1329-CB09)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0115"-.2505" (101300300)
- BON TOOL Mortar Box, Poly 9 Cubic Feet, 58" X 30" X 12" (11-607)
- KANT-TWIST Multi-purpose Cantilever Clamp, 6" Jaw O (K060TFDW)
- LION GUN 18-Volt 3/4" Torque Wrench (LIONGUN-.7)
- BOSCH Impact Drivers, 18.0 V, 4.0Ah, 1,860 in-lb (GDX18V-1860CB25)
- DUROFIX DXP 60V BLDC 1/4" Impact Driver 3-Stage 200 ft-lbs, Kit (RI60165A1-PM)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2555-20, 48-11-2440)
- DEWALT Cordless Impact Wrench (DCF923P2)
- DEWALT Cordless Impact Wrench w/BONUS BATTERY (DCF921B/DCBP520)
- INGERSOLL-RAND 20V High-torque 3/4" Cordless Impact Wrench Kit (W7172-K22)
- Lion Gun Cordless Impact Tools