Shop All Fire and Rescue Boots
Lion Fire Boots By Thorogood
Ins Fire Boots, Mens, 14W, PR
Mfr # 807-6003 14W
Zoro # G4765101
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fire and Rescue Application Structural
- Insulated Yes
- Fire and Rescue Boot Compliance ASTM F2413-11, NFPA 1971, Current Edition
- Toe Type Steel
- Footwear Closure Type Pull On
Product Information
- Brand Lion Fire Boots By Thorogood
- MFR # 807-6003 14W
- Zoro # G4765101
- UPC # 014799716059
- Country of Origin China
- Category Fire and Rescue Boots
Dimensions
Size | 14 |
Boot Height | 14 in |
Height | 14" |
Heel Height | 3/4 in |
Footwear Width | W |
Description
Structural, Insulated Yes, Fire and Rescue Boot Compliance ASTM F2413-11, NFPA 1971, Current Edition, Size 14, Footwear Width W, Men's, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number 807-6003, Black/Silver, Footwear Construction Type Vulcanized, Footwear Sole Pattern Traction Lug, Heel Height 3/4 in, Boot Height 14 in, Resists Flame, Heat, Punctures, Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG200 General Utility Performance Glove (DPG200L)
- 3M Versaflo ™ Comfort Faceseal, PK5 (M-936)
- GENUINE GRIP Shoes, Women, Hook-and-Loop, Black, PR, Size: 11 (230-11W)
- KORKERS Tufftrax 3-in-1 Med Dens Foam Sole XL, PR (IA7040-XL)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12W, PR (807-6003 12W)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12M, PR (807-6003 12M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11W, PR (807-6003 11W)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10W, PR (807-6003 10W)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 8M, PR (807-6003 8M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 13W, PR (807-6003 13W)
- FIRE-DEX Shoe-Fit Fire Boots, Mens, 9M, PR (FDXR100-9)
- Lion Fire Boots By Thorogood Foot Protection