Shop All Fire and Rescue Boots
Lion Fire Boots By Thorogood
Ins Fire Boots, Mens, 10-1/2M, PR
Mfr # 807-6000 10.5M
Zoro # G4765862
product price: $261.99
/pr
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire and Rescue Application Structural
- Insulated Yes
- Fire and Rescue Boot Compliance ASTM F2413-11, NFPA 1971, 1992, Current Edition
- Toe Type Steel
- Footwear Closure Type Pull On
Product Information
- Brand Lion Fire Boots By Thorogood
- MFR # 807-6000 10.5M
- Zoro # G4765862
- UPC # 014799692223
- Country of Origin China
- Category Fire and Rescue Boots
Dimensions
Size | 10-1/2 |
Boot Height | 14 in |
Heel Height | 3/4 in |
Footwear Width | M |
Height | 14" |
Description
Structural, Insulated Yes, Fire and Rescue Boot Compliance ASTM F2413-11, NFPA 1971, 1992, Current Edition, Size 10-1/2, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number 807-6000, Black/Yellow/Silver, Footwear Construction Type Vulcanized, Footwear Sole Pattern Traction Lug, Heel Height 3/4 in, Boot Height 14 in, Resists Flame, Heat, Punctures, Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Hidden Drive Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1352-DG_12x18 (T1-1352-DG_12x18)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH7X002500)
- FEDERAL SIGNAL Signaling Device, 24VDC, 0.67 AC, Gray (300GCX-024)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-155)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9W, PR (807-6000 9W)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 13M, PR (807-6000 13M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 11W, PR (807-6000 11W)
- LION FIRE BOOTS BY THOROGOOD Structural Fire Boots, Mens, 12-1/2M, PR (804-6369 12.5M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 7M, PR (807-6003 7M)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 11M, PR (804-6379 11M)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 6, PR (VW90-6)
- Lion Fire Boots By Thorogood Fire and Rescue Boots