Shop All Fire and Rescue Boots
Lion Fire Boots By Thorogood
EMS/Wildland Fire Boots, Mens, 12W, PR
Mfr # 804-6379 12W
Zoro # G5426337
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire and Rescue Application EMS, Wildland
- Insulated No
- Fire and Rescue Boot Compliance ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195, EMO 2008, NFPA 1977 and 1999
- Toe Type Composite
- Footwear Closure Type Lace In Zipper
Product Information
- Brand Lion Fire Boots By Thorogood
- MFR # 804-6379 12W
- Zoro # G5426337
- UPC # 014799815356
- Country of Origin China
- Category Fire and Rescue Boots
Dimensions
Size | 12 |
Boot Height | 8 in |
Heel Height | 3/4 in |
Footwear Width | W |
Height | 8" |
Description
EMS, Wildland, Insulated No, Fire and Rescue Boot Compliance ASTM F 2413-05 M/I/75/C/75, CAN/CSA-Z195, EMO 2008, NFPA 1977 and 1999, Size 12, Footwear Width W, Men's, Chain Saw Cut Resistant No, Toe Type Composite, Waterproof Yes, Footwear Closure Type Lace In Zipper, Style Number 804-6379, Black, Footwear Construction Type Goodyear(TM) Storm Welted, Footwear Sole Pattern Chiseled Edge Lug, Heel Height 3/4 in, Boot Height 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, M, PR (4NMP1)
- LYLE Plastic Safety Sign, 14"x10", U7-1199-NP_14X10 (U7-1199-NP_14X10)
- 3M Fire Barrier Sealant, 20 oz., Yellow (IC-15WB+-20OZ)
- CONDOR Safety Sign, 6" W, 6" H, 0.071" Thickness, 486F59 (486F59)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 8M, PR (804-6379 8M)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 7M, PR (804-6379 7M)
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 12M, PR (804-6379 12M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10M, PR (807-6003 10M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 13M, PR (807-6003 13M)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9M, PR (807-6003 9M)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 12, PR (VW90-12)
- Lion Fire Boots By Thorogood Fire and Rescue Boots