Shop All Paint Roller Frames
Linzer
RLR/FRM FOAM 6"" 1/4 NAP
Mfr # MT200-11 6
Zoro # G3882500
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6"
Product Information
- Brand Linzer
- MFR # MT200-11 6
- Zoro # G3882500
- UPC # 77089200607
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 6" |
Details
Item | Mini Paint Roller Frame & Cover |
Description
6 inch x 1/4 inch foam mini roller with frame 11 inch frame with metal ferrule threaded grip for extension pole. For smooth surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTT LIEBCO Rigid 18 in. W Paint Roller Frame Threaded End (509321800)
- OSBORN #6 Artist Paint Brush, China Hair Bristle, Wood Handle (0007403500)
- WOOSTER 3" Chip Paint Brush, White China Bristle, Plastic Handle (1147-3)
- SEYMOUR MIDWEST 20 Oz White Stripe Traffic Marker (20-642)
- LINZER PAINT ROLLER FRAME 11""HL (RF602)
- LINZER Roller Frame 4-6In Cvr 22In (RF-100-22)
- LINZER Roller Frame Extend 5Wire 9In (RF300)
- LINZER Mini Paint Roller Frame & Cover, Plastic Handle, 4" Rollers (MT101-11 0400)
- LINZER Linzer Products RF300 9 in. Cage Frame Extend 20-30 In. (6994834)
- LINZER Pro 9 in W Regular Paint Roller Frame Threaded End (RF200-9)
- PRO SOLUTIONS 4 in.X11 in. Mini Rlr Frm Rf-100Bc (49011)
- Linzer Paint Roller Frames