Shop All Paint Brushes
Linzer
POLY STAIN BRUSH 4""
Mfr # 3121-4
Zoro # G500537881
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 4"
Product Information
- Brand Linzer
- MFR # 3121-4
- Zoro # G500537881
- UPC # 77089312171
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Description
Linzer 4 in. Flat Contractor Paint Brush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER White, 6 PK (7592-838)
- GARDNER Gardner 6225-GA Aluminum Roof Coating, Silver, 5 gal Pail (5177-A-30)
- WOOSTER 1" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5224-1)
- SEM PRODUCTS HONDA BLACK BUMPER COATER AEROSOL (SE39293)
- LINZER 1-1/2 in. Flat Paint Brush (1117 0150)
- LINZER 5PC Artist Brush Set (A555)
- LINZER Pro Edge 2 in. Angle Paint Brush (2861 PE 0200)
- LINZER PAINTBRSH SET 1-1/2""2""3"" (A225)
- LINZER REFILL PAD LAMBSKIN 12""W (11202)
- LINZER PAINTBRUSH CONTR 1""FLAT (1870 PIC 0100)
- ARROWORTHY 2" Varnish Paint Brush, Chylyn/White Bristle, Wood Handle (9030 2)
- Linzer Paint Brushes