Shop All Paint Trays & Liners
Linzer
Plastic Paint Tray, 6 qt, 18" W
Mfr # RM418
Zoro # G3882826
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6 qt
- Material Plastic
- Width 18"
- For Use With 18 inch rollers
- Overall Length 13.1 in
Product Information
- Brand Linzer
- MFR # RM418
- Zoro # G3882826
- UPC # 77089418156
- Country of Origin United States
- Category Paint Trays & Liners
Dimensions
Width | 18" |
Overall Length | 13.1 in |
Overall Height | 3.5 in |
Overall Width | 18 in |
Details
Item | Paint Tray |
Capacity | 6 qt |
Material | Plastic |
For Use With | 18 inch rollers |
Color | Black |
Description
Plastic tray for 18 rollers large capacity heavy duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Elastomeric Acrylic Coating, Satin, 5 gal. (283093)
- ALL-SOURCE Best Look 12-In-1 Multi-Purpose Painter's Tool (787260)
- READY SEAL Goof Proof Semi-Transparent Natural Cedar Oil-Based Penetrating Wood Stain and Sealer 1 g (112)
- KRYLON 238320 UV-Resistant Acrylic Coating Aerosol Spray-Clear-11 Ounces (KR379415)
- LINZER Plastic 9 in. W X 15.75 in. L 1 qt Disposable Paint Tray Liner (RM410)
- LINZER Plastic 7 in. W X 12 in. L Disposable Paint Tray (RM 007)
- LINZER Plastic 4 in. W X 8 in. L Disposable Paint Tray (RM 100)
- LINZER Tray Paint Rlr Mini Plastic Qt (RM40)
- LINZER Pnt Tray Bk 12X7" 1Pk (RM 007)
- LINZER Plastic Mini Paint Tray, 1/2 pt, 7 1/2" L, 2 1/2" D, 5" W (RM50)
- LEAKTITE Plastic 11.38 in. W X 14.5 in. L 3 qt Disposable Deep Well Paint Tray Liner (TDW075WH050)
- Linzer Paint Trays & Liners