Shop All Paint Brushes
Linzer
Linzer 1014488 1.5 & 2 in. W Angle & Flat Paint Brush Set
Mfr # 1014488
Zoro # G503856743
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Linzer
- MFR # 1014488
- Zoro # G503856743
- UPC # 77089024555
- Country of Origin China
- Category Paint Brushes
Description
1.5 & 2 in. W Angle & Flat Paint Brush Set
Specifications- Bristle Width: 1.5 & 2 in.
- Bristle Edge Shape: Angle & Flat
- Product Type: Paint Brush Set
- Handle Material: Wood
- Bristle Material: Polyester Blend
- Weight: 0.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH #4 Stencil Paint Brush, White China Bristle, 1 (00212)
- DEVILBISS Plastic Male Plug, PK10 (DPC-6-K10)
- RUST-OLEUM High Heat Spray, Black, 12 Oz (241169)
- WORK TOOLS 9" Whizz Painter Refill Pad (20153)
- LINZER Brush Paint Set Polyester 3Pc (1103)
- LINZER 1500 0400 BRUSH CHINA CHIP DBL THICK 4 IN WH (1500 CP 4-IN)
- LINZER Pad Corner Painter (PD7002)
- LINZER Brush Angled Sash Polyes 1.5In (2832-1.5)
- LINZER WC Paint Brush, 2 in W, 212 in L Bristle, China Bristle, Flat Sash Handle (2462-2)
- LINZER PAINTBRUSH CONTR 2""FLAT (1870 PIC 0200)
- PROFORM 3-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C3.5AS)
- Linzer Paint Brushes