Shop All Paint Roller Covers
Linzer
7 in Mini Paint Roller Cover, 1/4" Nap, Microfiber
Mfr # MR725-7
Zoro # G3880601
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6-1/2"
- Length 7 in
- Nap 1/4"
- Cover Material Microfiber
- Paint Type All Paints and Stains
Product Information
- Brand Linzer
- MFR # MR725-7
- Zoro # G3880601
- UPC # 77089725100
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 6-1/2" |
Length | 7 in |
Details
Item | Mini Paint Roller Cover |
Nap | 1/4" |
Cover Material | Microfiber |
Paint Type | All Paints and Stains |
Description
Linzer pro edge 7 inch x 1/4 inch nap white woven jumbo mini roller cover. Shed resistant fabric for semi rough surfaces. Use with all paints stains varnishes and urethanes paints 50 percent faster than standard mini rollers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Solvent Cement and Primer, Wide Mouth Can (30901)
- RUST-OLEUM Hammered Spray Paint, Brown, Hammered, 12 oz (245218)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Green, Water -Based (A03904004)
- BEDFORD PRECISION PARTS Bedford Precision Inlet Strainer-1in NPT, 8 Mesh, Replacement Part for Graco (14-2179)
- LINZER Roller Cover Pylam 3Pk 9X3/8In (RS1433)
- LINZER Better Fabric 4 in. W X 3/8 in. Mini Paint Roller Cover 5 pk, 5PK (MR 701-5 0400)
- LINZER Roller Cover Polyester 4X3/8In (RC113-4)
- LINZER Roller Cover Pylam 9X1/2In (RC1150)
- LINZER ROLLER COVER 9 IN X 3/8 IN POLY BLEND (B 238 0900)
- LINZER MR7012 6 6 x 0375 in Mini Micro Fiber Cover (1458793)
- ZORO SELECT 4" Mini Paint Roller Cover, 3/8" Nap, Acrylic, 2 PK (422W54)
- Linzer Paint Roller Covers