Shop All Paint Roller Covers
Linzer
7 in Mini Paint Roller Cover, 1/2" Nap, Microfiber
Mfr # MR750-7
Zoro # G3881128
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 6-1/2"
- Length 7 in
- Nap 1/2"
- Cover Material Microfiber
- Paint Type All Paints and Stains
Product Information
- Brand Linzer
- MFR # MR750-7
- Zoro # G3881128
- UPC # 77089750102
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 6-1/2" |
Length | 7 in |
Details
Item | Mini Paint Roller Cover |
Nap | 1/2" |
Cover Material | Microfiber |
Paint Type | All Paints and Stains |
Description
Linzer pro edge 6.5 inch x 1/2 inch nap white woven jumbo mini roller cover. Shed resistant fabric for semi rough surfaces. Use with all paints stains varnishes and urethanes paints 50 percent faster than standard mini rollers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Packing, PK2 (GTI-445-K2)
- SLIPDOCTORS SlipDoctors - Spray-Extra Fine - can (S-SPY-XFINE)
- THE BRUSH MAN 3" Chip Brush, 24 PK (PB3)
- ZORO SELECT #6 Artist Paint Brush, Synthetic Bristle, Polypropylene Handle (1TTW8)
- LINZER Roller Cover 9X3/8In (RC1143)
- LINZER Linzer Products MR200-5-6 Mini Roller Cover 5 Pack 6 In. (1726694)
- LINZER Linzer Paint Roller Cover, 1/8 In Thick Nap, 4 In L, Velour Cover (MR500-2)
- LINZER Impact Pylam Synthetic Lambskin 9 in. W X 1/2 in. Regular Paint Roller Cover (RC144)
- LINZER Best Woven 9 in. W X 3/8 in. Paint Roller Cover , 3PK (RC 1013 0900)
- LINZER Project Select One Coat Pro Polyester 4 in. W X 1/2 in. Regular Paint Roller Cover , 2PK (RS 11442 0400)
- PREMIER 9" Paint Roller Cover, 1" Nap, Polyester/Knitted Wool (9KW2-100)
- Linzer Paint Rollers and Frames