Shop All Paint Brushes
Linzer
1 in. Flat Chip Brush
Mfr # 1500-1
Zoro # G305285130
product price: $0.42
/ea
Sold in multiples of 36 for $15.12
$15.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Style Chip Brush
- Brush Size 1"
- Basic Bristle Material White Chinese Bristle
- Basic Handle Material Wood
- Brush Width 1 in
Product Information
- Brand Linzer
- MFR # 1500-1
- Zoro # G305285130
- UPC # 77089150018
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 1" |
Brush Width | 1 in |
Details
Brush Style | Chip Brush |
Basic Bristle Material | White Chinese Bristle |
Basic Handle Material | Wood |
Features | Flat Bristle Edge; Disposable |
For Use With | Oil-Based Paint |
Description
For all paints and stains. For interior and exterior projects. Wood handle. The convenient economy chip brush head features white chinese bristle for quality. The natural wood handle is lightweight for comfortable use. It is a disposable brush that is ideal for one time use projects.
- •Ideal for use with glues, adhesives and paint removers
- •Designed for one time use, disposable
- •Constructed from natural bristles for durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK TOOLS 6-1/2" Mini Paint Roller Cover, 1/2" Nap Nap, Polyester, 12 PK (44214)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Light Brown Color (SO7521)
- RUST-OLEUM 7251 12OZ COBALT BLUE METALLIC SPRAY (7251-830)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 10-Ounce Premium (51123)
- LINZER 3 in. Double Thick Flat Chip Brush (1550 0300)
- LINZER 25 mm Round Trim Paint Brush (6250 0025)
- LINZER 1 in. Flat Paint Brush (1117 0100)
- LINZER Linzer Products WC1140-2 Polyester Blended Varnish Brush 2 In. (5700158)
- LINZER PAINTBRUSH CONTR 2""FLAT (1870 PIC 0200)
- LINZER Linzer Chip Brush 4" (1504-4)
- PROFORM 2" Straight Paint Brush, PBT (70/30) Bristle (CO2.0S)
- Linzer Paint Brushes