Shop All Lint Removers
Lint Buster
Lint Rollers, with Handle, PK12
Mfr # 14200
Zoro # G7295463
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4 in x 6 in
- Number of Sheets 60
- Color Red
- Description/Special Features 1 Handle, (12) Refill rolls w/ 60 sheets each
Product Information
- Brand Lint Buster
- MFR # 14200
- Zoro # G7295463
- Country of Origin Multiple
- Category Lint Removers
Dimensions
Sheet Size | 4 in x 6 in |
Details
Item | Lint Rollers |
Number of Sheets | 60 |
Color | Red |
Description/Special Features | 1 Handle, (12) Refill rolls w/ 60 sheets each |
Description
Lint Rollers, Sheet Size 4 in x 6 in, Number of Sheets 60, Color Red, Description/Special Features 1 Handle, (12) Refill rolls w/ 60 sheets each, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL78201 8 oz No.1 Novus Plastic Polish (ALL78201)
- AIR WICK Scented Oil Twin Refill, Hawai'i Exotic Papaya/Hibiscus Flower, 0.67 oz, PK6 (62338-85175)
- PIG Absorbent Pad, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT142)
- TOUGH GUY Septic Tank Treatment, 1 gal., Bottle (36MG04)
- LINT BUSTER Lint Roller Refills, PK12 (14300)
- LINT BUSTER Lint Buster, No Handle, PK12 (14212-DZ)
- HOME PLUS Diamond Visions Lint Roller (11-1486)
- FLP Brush Lint Dog (6106)
- HD HD VIJR3 3 in. Wide J-Roller Black (VIJR3)
- EVERCARE Removr Lint Magik Brush (617013)
- STALWART Stalwart 82-43752 Mobile Dolly Roller with 4 Locking Wheels (82-43752)
- Lint Buster Lint Removers