Shop All Wireless Routers
Linksys
Velop Whole Home Mesh WiFi System, 1 Port
Mfr # WHW0303
Zoro # G7735769
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.1"
- Height 7.3"
- Depth 3.1"
- Wireless LAN Standard IEEE 802.11ac
- Product Type Wireless Router
Product Information
- Brand Linksys
- MFR # WHW0303
- Zoro # G7735769
- Country of Origin China
- Category Wireless Routers
Dimensions
Width | 3.1" |
Height | 7.3" |
Depth | 3.1" |
Details
Item | Velop Whole Home Mesh WiFi System,1 Port |
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Router |
Description
Velop Whole Home Mesh WiFi System,1 Port
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Z313 2.1 DT Speakers, 980000382 (980-000382)
- ZORO SELECT Battery, Sealed Lead Acid, 7.5Ah, Faston (5EFG8)
- LUXOR SideTrak Solo Pro HD 158 Freestanding Portable Monitor (LTFR001)
- ILB GOLD Gps Battery, Replacement For Garmin, Edge 530 Battery (EDGE 530 BATTERY)
- LINKSYS Velop Whole Home Mesh WiFi System, 1 Port (WHW0302)
- LINKSYS AC1200 Dual-Band Wi-Fi Router, 4 Ports, Dual-Band 2.4 GHz/5 GHz (EA6350-4B)
- LINKSYS Dual-Band AX1800 Wi-Fi 6 Router (E7350)
- LINKSYS MAX-STREAM AC1900 MU-MIMO Gigabit Wi-Fi Router, 6 Ports, Dual-Band 2.4 GHz/5 GHz (EA7450)
- LINKSYS Velop Whole Home Mesh Wi-Fi System, 2 Nodes, 6 Ports, 2.4 GHz/5 GHz (MX10600)
- DODGE Bluetooth Router 749908 Gateway 10.Sia X1000Acl (749908)
- TP-LINK AC1300 WHOLE HOME WIFI 1 PACK ISP (DECO-M5-1PK-ISP)
- Linksys Wireless Routers