Shop All Hammer Parts
Link Handles
Wheelbarrow Wedge, 24", Clear
Mfr # 66539GRA
Zoro # G5763235
original price:
$8.89
10% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22 in
- Fits Brand Seymour, Structron
- Impact Rated No
Product Information
- Brand Link Handles
- MFR # 66539GRA
- Zoro # G5763235
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 22 in |
Details
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Wheelbarrow Wedge |
Description
Wheelbarrow Wedge, Fits Brand Seymour, Structron, Overall Length 22 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Machine Leveling Mount, 1000 Lb Max Cap (MLS1000)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (220-001063)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 6 Pc (86320)
- PROSKIT Pin Extractor Set, 5pc (CE-0275)
- LINK HANDLES Claw Hammer Handle, 16 oz., 14", Industrial (65382GRA)
- LINK HANDLES Wedge, Steel, 1" x 1-1/16" (64147)
- LINK HANDLES Link Handle 220-19 36 In. Railroad Pick Handle (6492052)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Fire, Contractr (65746GRA)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65586GRA)
- LINK HANDLES Claw Hammer Handle, 20-22-24 oz., 16" (65419)
- LINK HANDLES Ball Pein Hammer Handle, 2 oz., 10" (65530GRA)
- Link Handles Hand Tool Parts