Shop All Hammer Parts
Link Handles
Walking Plow Handle, 56", Red Oak
Mfr # 64205
Zoro # G5765560
original price:
$35.29
9% off
new price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 56 in
- Head Material Red Oak
- Fits Brand Seymour, Structron
- Impact Rated No
Product Information
- Brand Link Handles
- MFR # 64205
- Zoro # G5765560
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 56 in |
Details
Head Material | Red Oak |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Walking Plow Handle |
Description
Seymour Midwest's Link 64205 Walking Plow Handle is the part you need to keep your plow in working order. It comes with a handle that fits Seymour, Structron, and other brands. The handle has a red oak head material. It measures 56" overall length. Seymour Midwest's Link 64205 Walking Plow Handle will make an ideal addition to your equipment collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN31)
- WRIGHT TOOL Adjustable Wrench 1-3/8 (9AB10)
- UNIBOR 7/8in X 3/16in Speedcut Carbide Tipped Hole Saw, Impact Shank (28128)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 4-1/2" x 2" (HML.4-1/2)
- LINK HANDLES Sledge Handle, Heavy Fiberglass/Epoxy, 36" (64657GRA)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65592GRA)
- LINK HANDLES Rake Handle, 60", 15/16", Tapered, 5/8" (66464GRA)
- LINK HANDLES Hatchet Handle, 14", Fire, Contractor (65278)
- LINK HANDLES Closed Back Shovel Handle, 30", D-Grip (66820)
- LINK HANDLES Claw Hammer Handle, 13 oz., 13", Industrial (65435)
- LINK HANDLES Pick Handle, 36", Wax, Industrial (65031)
- Link Handles Hammer Parts