Shop All Hammer Parts
Link Handles
Straight Grub, Hoe Handle, 36", No. 8 Eye
Mfr # 65121
Zoro # G5764571
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Handle Type Straight Grub
- Head Material American Hickory
- Type Grub, Contractor Grade
- Fits Brand Seymour, Structron
Product Information
- Brand Link Handles
- MFR # 65121
- Zoro # G5764571
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 36 in |
Details
Handle Type | Straight Grub |
Head Material | American Hickory |
Type | Grub, Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Straight Grub Hoe Handle, No. 8 Eye |
Description
Straight Grub Hoe Handle, No. 8 Eye, Fits Brand Seymour, Structron, Type Grub, Contractor Grade, Head Material American Hickory, Handle Type Straight Grub, Overall Length 36 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Push Pin Pliers 30 Degree (42060)
- SITEPRO LT6-900 Meridian 22X Optical Level-Transit (44-D8834)
- SIMONDS Round Handle Needle File, Round, #0 (83530000)
- CENTURY DRILL & TOOL Speed Cut Augerbit 11/16 Overall Length 6 Flute Length 2-1/4 Shank 1/4 (38644)
- LINK HANDLES Extra Heavy Sledge Handle, 36", Fire (64662GRA)
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64441GRA)
- LINK HANDLES Bent Hollowback Shovel Handle, 48" (66704)
- LINK HANDLES Hollowback Shovel Handle, 48", Shoulder (66705)
- LINK HANDLES Bent Hay Fork Handle, 54" (66566)
- LINK HANDLES Sledge Handle, 36", Sanded, Industrial (64403GRA)
- RE-GRIP Handle Grip Blk Medium (PN44-7BL)
- Link Handles Hammer Parts