Shop All Hammer Parts
Link Handles
Spading Fork Handle, Bent, 54", Clear
Mfr # 66806
Zoro # G5762368
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 54 in
- Handle Type Bent
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Product Information
- Brand Link Handles
- MFR # 66806
- Zoro # G5762368
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 54 in |
Details
Handle Type | Bent |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Spading Fork Handle, Bent, Clear Finish |
Description
Spading Fork Handle, Bent, Clear Finish, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Bent, Overall Length 54 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180012)
- STARRETT Chamfer Gage 1-2IN (684-4Z)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (80LJ024AA)
- WIDIA Milling Insert, Parallelogram (XDPT1701SRMM)
- LINK HANDLES Posthole Digger Handle, 48", Industrial (66744)
- LINK HANDLES Posthole Digger Handle, 72", Contractor (66761)
- LINK HANDLES Fork Handle, Heavy Duty, 32", Steel, D-Grip (66600)
- LINK HANDLES Tamper Handle, 48", Sanded, Contractor (66548GRA)
- LINK HANDLES Claw Hammer Handle, 16 oz., 14", Industrial (65382GRA)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65562GRA)
- GEARWRENCH 32 OZ BRASS HAMMER WITH HICKORY HANDLE (KDT81-112G)
- Link Handles Hammer Parts