Shop All Hammer Parts
Link Handles
Socket Hoe Handle, 60", Chucked
Mfr # 66644
Zoro # G5762867
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Handle Type Socket Pattern
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Product Information
- Brand Link Handles
- MFR # 66644
- Zoro # G5762867
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 60 in |
Details
Handle Type | Socket Pattern |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Socket Hoe Handle, Chucked |
Description
Socket Hoe Handle, Chucked, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Socket Pattern, Overall Length 60 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 27 lb. AVT® Demo Hammer with 1" SDS-PLUS D-Handle Rotary Hammer (HM1214CX)
- FREUD Thin Kerf Ultimate Plywood and Melamine (LU79R006M20)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA2)
- GREENLEE Conduit Bender w/Handle, 3/4" Handle Dia. (841AH)
- LINK HANDLES Sledge Handle, Heavy Fiberglass/Epoxy, 36" (64657GRA)
- LINK HANDLES Sledge Handle, 36", Sanded, Industrial (64403GRA)
- LINK HANDLES Claw Hammer Handle, 16 oz., 14", Industrial (65382GRA)
- LINK HANDLES Bent Barley Fork Handle, 60", Clear (66585)
- LINK HANDLES Sledge Handle, 32", Fire Finish, Contractor (64542)
- LINK HANDLES Hollowback Shovel Handle, 48", Shoulder (66705)
- GEDORE Protective Hand Guard (108 UNI)
- Link Handles Hammer Parts