Shop All Hammer Parts
Link Handles
Socket Hoe Handle, 54", Chucked
Mfr # 66643
Zoro # G5762876
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 54 in
- Handle Type Socket Pattern
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Product Information
- Brand Link Handles
- MFR # 66643
- Zoro # G5762876
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 54 in |
Details
Handle Type | Socket Pattern |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Socket Hoe Handle, Chucked |
Description
Socket Hoe Handle, Chucked, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Socket Pattern, Overall Length 54 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Metri (48-12MM)
- DRILL AMERICA 3/4"x23" Long Auger Bit (DMS73-4012)
- INNOVATIVE COMPONENTS Button Handle Lock Pin w/Ring, 1, 3/8, SS (GL6X1000B----X0)
- CENTURY DRILL & TOOL Adapter Nut, 5/8-18 to 12-20 Threads (05310)
- LINK HANDLES Sledge Handle, 1 Wood, 2 Steel Wedges (64133GRA)
- LINK HANDLES Screw-OnFile Handle, 8" (64235)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Wax, Industrial (65711GRA)
- LINK HANDLES Closed Back Shovel Handle, 44-1/2" (66798)
- LINK HANDLES Heavy Sledge Handle, 36", Wax, Industrial (64659GRA)
- LINK HANDLES Axe Handle, 28", Wax, Home (64945)
- LINK HANDLES Pick Handle, 36", Wax, Industrial (65031)
- Link Handles Hand Tool Parts