Shop All Hammer Parts
Link Handles
Socket Hoe Handle, 52", Chucked
Mfr # 66639
Zoro # G5762885
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 52 in
- Handle Type Socket Pattern
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Product Information
- Brand Link Handles
- MFR # 66639
- Zoro # G5762885
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 52 in |
Details
Handle Type | Socket Pattern |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Socket Hoe Handle, Chucked |
Description
Socket Hoe Handle, Chucked, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Socket Pattern, Overall Length 52 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Aircraft Drill, 6 in., 7/32 in. (33514)
- GREENLEE Carbide Hole Saw, Carbide Tipped, 1-3/4 In (645-1-3/4)
- HHIP 26 Piece .5-13mm Radius Gage Set (4901-0047)
- HAWERA 2-Cutter Hammer Drill Bit 1-1/8" x 21"L, SDS Max (M45019)
- LINK HANDLES Sledge Handle, 36", Wax Finish, Industrial (64407GRA)
- LINK HANDLES Wedge Handle Assort Sw-204 (64149)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Industrial (65742GRA)
- LINK HANDLES Handle, D-Grip, PP (64085GRA)
- LINK HANDLES Posthole Digger Handle, 48", Industrial (66744)
- LINK HANDLES Wood Wedges, PK12 (64151)
- OCHSENKOPF Spare Handle, Hickory, 390mm (OX E-83 H-0390)
- Link Handles Hammer Parts