Shop All Hammer Parts
Link Handles
Sledge Handle, Heavy Fiberglass/Epoxy, 36"
Mfr # 64657GRA
Zoro # G5765140
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Head Material Fiberglass
- Fits Brand Seymour, Structron
- Handle Material Fiberglass
- Impact Rated No
Product Information
- Brand Link Handles
- MFR # 64657GRA
- Zoro # G5765140
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 36 in |
For Eye Opening Width | 1 1/4 in |
For Eye Opening Length | 1 1/2 in |
Details
Head Material | Fiberglass |
Fits Brand | Seymour, Structron |
Handle Material | Fiberglass |
Impact Rated | No |
Item | Sledge Handle, Heavy, Epoxy |
Compatible with Series | S500 Industrial(TM) |
For Use With | Sledge Hammers |
For Eye Shape | Oval |
For Minimum Head Weight | 16 lb |
Grip Style | Cushioned |
Compatible with Brand | Seymour, Structron |
For Maximum Head Weight | 20 lb |
Handle Attachment | Epoxy |
Description
Seymour Midwest Link 64657GRA Sledge Handle, Heavy Fiberglass/Epoxy, 36" is the high-quality replacement part you need. It has a molded grip for comfort and ease of use. The head material is fiberglass. This sledge handle features an overall length of 36". Seymour Midwest Link 64657GRA Sledge Handle, Heavy Fiberglass/Epoxy, 36" is something you will definitely want to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pistol Grip Air Gun, 24" Extension (2TEJ2)
- SPEEDAIRE Pneumatic Nut Runner, 770 rpm, 90 psi (45NW63)
- DEWALT 5/32" Black Oxide Split Point Drill Bit (DW1110)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (46 31 A02 SBA)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65562GRA)
- LINK HANDLES Planter Hoe Handle, 48", Clear, Contractor (66607)
- LINK HANDLES Wedge, Steel, 5/16" x 13/16" (64144)
- LINK HANDLES Sledge Handle, 32", Wax Finish, Homeowner (64538GRA)
- LINK HANDLES Wheelbarrow Handle, 54", 1-3/8" x 1-3/4" (66542GRA)
- LINK HANDLES Dig-Ezy Handle, 54", Clear (66689)
- VAUGHAN Replacement Handle, For 32 to 48oz Hammer (625-03)
- Link Handles Hand Tool Parts