Shop All Hammer Parts
Link Handles
Sledge Handle, 32", Wax Finish, Industrial
Mfr # 64537GRA
Zoro # G5765280
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32 in
- Head Material American Hickory
- Type Industrial Use
- Fits Brand Seymour, Structron
- Includes (1) Steel Wedge, (1) Wood Wedge
Product Information
- Brand Link Handles
- MFR # 64537GRA
- Zoro # G5765280
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 32 in |
For Eye Opening Width | 1 in |
For Eye Opening Length | 1 1/4 in |
Details
Head Material | American Hickory |
Type | Industrial Use |
Fits Brand | Seymour, Structron |
Includes | (1) Steel Wedge, (1) Wood Wedge |
Handle Material | Wood |
Impact Rated | No |
Item | Sledge Handle, Wax Finish |
For Use With | Sledge Hammers, Striking Hammers |
Includes Wedges | Yes |
For Eye Shape | Oval |
For Maximum Head Weight | 16 lb |
Handle Attachment | Steel/Wood Wedge |
Compatible with Brand | Seymour, Structron |
Grip Style | Plain |
For Minimum Head Weight | 6 lb |
Description
Sledge Handle, Wax Finish, Handle Material Wood, Overall Length 32 in, For Eye Shape Oval, For Eye Opening Width 1 in, For Eye Opening Length 1 1/4 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 16 lb, For Minimum Head Weight 6 lb, For Use With Sledge Hammers, Striking Hammers, Grip Style Plain, Includes (1) Steel Wedge, (1) Wood Wedge, Includes Wedges Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch High-Torque Black Oxide Blade Nut Driver (26866)
- BONDHUS Hex 5/32" 9.1" (13109.332)
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 48 in W x 30 in D x 36-3/4 in H (2-656990)
- WEATHER GUARD Sprinter Van Window Screen, Side Door (88040)
- LINK HANDLES Hammer Handle, 14", Fiberglass with Epoxy (65725GRA)
- LINK HANDLES Rake Handle, 54", 15/16", Tapered, 5/8" (66491GRA)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Sanded, Indust (65710)
- LINK HANDLES Straight Grub, Hoe Handle, 36", No. 8 Eye (65121)
- LINK HANDLES Closed Block Shovel Handle, 25.5" (66675GRA)
- LINK HANDLES Level Head Rake Handle, 60", Contractor (66656)
- LINK HANDLES Dig-Ezy Handle, 54", Clear (66689)
- Link Handles Hand Tool Parts