Shop All Hammer Parts
Link Handles
Sledge Hammer Handle, 10-1/2", Wax, Indust
Mfr # 65993GRA
Zoro # G5763436
original price:
$15.59
5% off
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 1/2 in
- Head Material American Hickory
- Type Industrial Use
- Fits Brand Seymour, Structron
- Handle Material Wood
Product Information
- Brand Link Handles
- MFR # 65993GRA
- Zoro # G5763436
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 10 1/2 in |
For Eye Opening Length | 1 in |
For Eye Opening Width | 3/4 in |
Details
Head Material | American Hickory |
Type | Industrial Use |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Sledge Hammer Handle, Wax Finish |
Grip Style | Plain |
For Eye Shape | Oval |
Compatible with Brand | Seymour, Structron |
For Maximum Head Weight | 4 lb |
For Minimum Head Weight | 2 lb |
Handle Attachment | Steel/Wood Wedge |
For Use With | Hand Drill and Sledge Hammers |
Description
Sledge Hammer Handle, Wax Finish, Handle Material Wood, Overall Length 10 1/2 in, For Eye Shape Oval, For Eye Opening Width 3/4 in, For Eye Opening Length 1 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 4 lb, For Minimum Head Weight 2 lb, For Use With Hand Drill and Sledge Hammers, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGRITE TOOLS LogRite Hookaroons (HR030)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 3200 bpm (CP7110)
- XCELITE Phillips #2 Round (X102N)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1/4"-28 (DWT54470)
- LINK HANDLES Bent Hollowback Shovel Handle, 48" (66704)
- LINK HANDLES Link Handle 220-19 36 In. Railroad Pick Handle (6492052)
- LINK HANDLES Wedge Handle Assort Sw-204 (64149)
- LINK HANDLES Level Head Rake Handle, 60", Clear (66664GRA)
- LINK HANDLES Screw-On, File Handle, 10" (64236)
- LINK HANDLES Axe Curved Grip Handle, 32", Fire (64894GRA)
- LEATHERHEAD TOOLS Sledge Repalcement Handle, 31" Yellow Handle, 6 & 8 lb. Sledge (881)
- Link Handles Hammer Parts