Shop All Hammer Parts
Link Handles
Screw-On, File Handle, 5"
Mfr # 64234
Zoro # G5765481
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Handle Type Tite Grip, Screw-On
- Fits Brand Seymour, Structron
- Impact Rated No
- For Use With 5 in Files
Product Information
- Brand Link Handles
- MFR # 64234
- Zoro # G5765481
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 5 in |
For File Length | 5 in |
Details
Handle Type | Tite Grip, Screw-On |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | File Handle |
For Use With | 5 in Files |
Compatible with Brand | Seymour, Structron |
Attachment Type | Screw-On |
Features | A Screw on Handle That Makes Its Own Thread on Tang of File |
Description
File Handle, Attachment Type Screw-On, For File Length 5 in, Overall Length 5 in, For Use With 5 in Files, Compatible with Brand Seymour, Structron, Features A Screw on Handle That Makes Its Own Thread on Tang of File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM XC5.0 Battery, 5.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1852)
- PROTO Combo Wrench, Steel, SAE, 15 deg. (J12104)
- WESTWARD Flat File, 8 In, Smooth, Machinists (1NFP6)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 13/16 in Size, Standard Socket, Black Phosphate (49-66-6111)
- LINK HANDLES Level Head Rake Handle, 60", Clear (66664GRA)
- LINK HANDLES Claw Hammer Handle, 20-22-24 oz., 16" (65417)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65586GRA)
- LINK HANDLES Sledge Hammer Handle, 10-1/2", Fire (65994GRA)
- LINK HANDLES Heavy Cotton Hoe Handle, 60", Clear (66635)
- LINK HANDLES Claw Hammer Handle, 16 oz., 14", Industrial (65382GRA)
- RE-GRIP Handle Grip Blk Medium (PN44-7BL)
- Link Handles Hammer Parts