Shop All Hammer Parts
Link Handles
Rake Handle, 54", 15/16", Tapered, 5/8"
Mfr # 66491GRA
Zoro # G5763250
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 54 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
- Impact Rated No
Product Information
- Brand Link Handles
- MFR # 66491GRA
- Zoro # G5763250
- Country of Origin Brazil
- Category Hammer Parts
Dimensions
Overall Length | 54 in |
Details
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Rake Handle, 15/16" Tapered, 5/8" |
Description
Rake Handle, 15/16 In. Tapered, 5/8 In., Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Hickory, Overall Length 54 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Stilts, 18 in. to 30 in., adjustable, aluminum (TP71830)
- MILWAUKEE TOOL PACKOUT Large Tool Box, Polymer, Black/Red, 22 in W x 16-1/4 in D x 11 in H (48-22-8425)
- VEGA Torx Tamper 6 Insert Bit x 1 (125TT06A)
- GEARWRENCH 4 Piece 7" Fixed Tip Internal & External Snap Ring Plier Set (82150)
- LINK HANDLES Bent Hollowback Shovel Handle, 48" (66704)
- LINK HANDLES Potato Hook Handle, 54", Clear (66827)
- LINK HANDLES Hammer Handle, 1.5-2.5 lb., 12", Fire (65768GRA)
- LINK HANDLES Posthole Digger Handle, 72", Contractor (66761)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65594GRA)
- LINK HANDLES Fork Handle, Heavy Duty, 32", Steel, D-Grip (66599)
- LINK HANDLES Wedge Handle Assort Sw-204 (64149)
- Link Handles Hand Tool Parts