Shop All Hammer Parts
Link Handles
Potato Hook Handle, 54", Clear
Mfr # 66827
Zoro # G5762270
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 54 in
- Handle Type Potato
- Head Material American Ash
- Fits Brand Seymour, Structron
- Impact Rated No
Product Information
- Brand Link Handles
- MFR # 66827
- Zoro # G5762270
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 54 in |
Details
Description
Potato Hook Handle, Clear Finish, Fits Brand Seymour, Structron, Head Material American Ash, Handle Type Potato, Overall Length 54 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Screw Extractor LH Drill Bit 10 pc Set (TL16013)
- ERICKSON Collet, DA300, 1/16 (300DA0062)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 5/16" Tip Dia., 0.600"L, Pull Knob (GI5/16-1.5-BPL5)
- RIDGID Wrench, E10 Ridgid End Hd (31060)
- LINK HANDLES Screw-On, File Handle, 6" (64231)
- LINK HANDLES Miners Axe Handle, 27", Fire, Contractor (64939)
- LINK HANDLES Claw Hammer Handle, 20-22-24 oz., 16" (65417)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65559GRA)
- LINK HANDLES Potato Hook Handle, 48", Clear (66826)
- LINK HANDLES Socket Hoe Handle, 52", Chucked (66639)
- LINK HANDLES Hammer Handle, 1 Wood, 2 Steel Wedges (64128GRA)
- Link Handles Hammer Parts