Shop All Hammer Parts
Link Handles
Posthole Digger Handle, 96", Contractor
Mfr # 66763
Zoro # G5762508
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 96 in
- Handle Type Square Eye for Atlas Hercules
- Head Material American Ash
- Type Contractor Grade
Product Information
- Brand Link Handles
- MFR # 66763
- Zoro # G5762508
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 96 in |
Details
Promotion Restriction | Not eligible for promotion |
Handle Type | Square Eye for Atlas Hercules |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Posthole Digger Handle, Round |
Description
Posthole Digger Handle, Round, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Square Eye for Atlas Hercules, Overall Length 96 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Lock Bolt Assembly, For 4" Square Heads (PT99021)
- URREA Steel octogonal sledge hammer 8Lb with 36" handle (1437G)
- DYNABRADE Offset Air Cut Off Tool, 20k rpm, 36 cfm (52431)
- PROTO 1/2 in Drive Impact Socket 7/8 in Size, Deep Socket, black oxide (J7328HT)
- LINK HANDLES Potato Hook Handle, 48", Clear (66826)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65594GRA)
- LINK HANDLES Garden Hoe Handle, 60", Clear, Contractor (66627)
- LINK HANDLES Bent Barley Fork Handle, 60", Clear (66585)
- LINK HANDLES Bow Rake Handle, 60", Ash, Clear (66668)
- LINK HANDLES Planter Hoe Handle, 60", Clear, Contractor (66618)
- VAUGHAN & BUSHNELL 14"Prm Claw Hamm Handle (61202)
- Link Handles Hammer Parts